Shop All Vanity Lights
Progress Lighting
Anjoux Three-Light Bath, Color: Gray
Mfr # P300118-134
Zoro # G4517611
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 7-1/2"
- Width 23"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P300118-134
- Zoro # G4517611
- UPC # 785247216543
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-1/2" |
Width | 23" |
Details
Item | Anjoux Three-Light Bath |
Color | Gray |
Housing Finish | Silver Ridge |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 100W |
Collection | Anjoux |
Description
A distinctive collection with casual crystal details. Each fixture in the Anjoux family features variations of complementary designs. Sconces are highlighted by clear water glass shades, while chandeliers are adorned by elegant crystal finials. A flush mount version emulates cascading embers with teardrop crystal accents. Anjoux is a truly versatile lighting collection that can complement a wide range of design spaces.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Gx32d-2 22W 2-pin Socket (GX32D-2 22W 2-PIN SOCKET SOCKET)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10.5W 750LM Dimmable 4-Pack (LR23731-4PK)
- ILC Replacement for Star Warning St3901-7 (ST3901-7 STAR WARNING)
- ILC Replacement for GE General Electric G.E 41459 replacement light bulb lamp (41459 GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- ELK LIGHTING Pandora 2-Lght Vanity Sconce in Oil Rubbed Brnz with Wht Opal Glass (BV6T2-10-45)
- Progress Lighting Vanity Lights