Shop All Pendants
Progress Lighting
Aluminum Cylinder Accessories Pendant Kit, Black
Mfr # P8741-31
Zoro # G4798669
$70.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 18"
- Width 5" Dia.
- Mounting Ceiling
- Collection Aluminum Cylinder Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P8741-31
- Zoro # G4798669
- UPC # 785247874118
- Country of Origin China
- Category Pendants
Dimensions
Height | 18" |
Width | 5" Dia. |
Details
Color | Black |
Housing Finish | Black |
Mounting | Ceiling |
Item | Pendant Kit |
Collection | Aluminum Cylinder Accessories |
Description
Pendant Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic Long Pile with Sherpa Back 60"x70" (Pewter) (999151BQF)
- LUMAPRO Headlamp, LED, 450lm (797NT4)
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- PROGRESS LIGHTING Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel (P5012-09)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- Progress Lighting Pendants