Shop All Pendants
Progress Lighting
Alpha-Trak Stem-Hung Mini-Pendant Adapter, Black
Mfr # P8728-31
Zoro # G4798888
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3-7/8"
- Width 1-1/4" Dia.
- Mounting Stem Hung
- Collection Track Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P8728-31
- Zoro # G4798888
- UPC # 785247140237
- Country of Origin China
- Category Pendants
Dimensions
Height | 3-7/8" |
Width | 1-1/4" Dia. |
Details
Color | Black |
Housing Finish | Black |
Mounting | Stem Hung |
Item | Mini-pendant Alpha Trk Accessy |
Collection | Track Accessories |
Description
Mini-pendant Alpha Trk Accessy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Cfl Ballast 12PK (ICF-2S26-H1-LDK)
- ILC Replacement for Dental Vision Ultracam III replacement light bulb lamp (ULTRACAM III DENTAL VISION)
- GE LAMPS LED Lamp, 12.0W, Daylight, PK2 (LED12LS2/850)
- ILC Replacement for Tomar 3001 (3001 TOMAR)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- PROGRESS LIGHTING Glimmer Six-Light Pendant, Color: Brown (P5346-20)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- Progress Lighting Pendants