Shop All Pendants
Progress Lighting
Alexa 4-Light Foyer, 100 W, Brushed Nickel
Mfr # P3977-09
Zoro # G4618105
product price: $548.25
/ea
Free Shipping & Returns
$548.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 44-3/8"
- Width 18" dia.
- Housing Finish Brushed Nickel
- Lamp Type Incandescent Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3977-09
- Zoro # G4618105
- UPC # 785247173655
- Country of Origin China
- Category Pendants
Dimensions
Height | 44-3/8" |
Width | 18" dia. |
Details
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Chain |
Voltage | 120v |
Number of Lights | 4 |
Light Type | 100W Max. |
Style | Farmhouse, Mid-Century Modern, Transitional, Modern |
Item | Med Foyer,4-100W |
Collection | Alexa |
Description
Med Foyer,4-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 17-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11767)
- PROGRESS LIGHTING Cast Lantern 1-Light Wall Lantern, 75 W, Black (P5826-31)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 0V)
- ILC Replacement for Mule Mf40-50 (MF40-50 MULE)
- PROGRESS LIGHTING Madison 1-Light Mini-Pendant, 100 W, Antique Bronze (P5078-20)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-020)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- PROGRESS LIGHTING Clifton Heights Collection One-Light Mini-Pendant (P500125-020)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- Progress Lighting Pendants