Shop All Ceiling Fans
Progress Lighting
AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel
Mfr # P2605-152
Zoro # G4468654
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Color Gray
- Material Steel
- Height 24 in
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P2605-152
- Zoro # G4468654
- UPC # 785247240470
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 24 in |
Width | 0.75 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Color | Gray |
Material | Steel |
Finish | Painted Nickel |
Description
This ceiling fan rod is for use with any Progress Lighting ceiling fan. By using a ceiling fan down rod you can position your ceiling fan at the optimal height for air circulation. This accessory also provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended down rod lengths based on your ceiling height.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JH23A020)
- SELKIRK ANCHOR PLATE 6"" 6T-AP (206400)
- HONEYWELL Af11S-1C 50 Micron Screen Kit (AF11S-1C)
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Vintage Brass (P2607-163)
- PROGRESS LIGHTING Trevina II Collection 52" Three-Blade Architectural Bronze Ceiling Fan (P2553-129WB)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan (P2556-2030K)
- PROGRESS LIGHTING Air Pro, 52", Ceiling Fan (P2501-15)
- PROGRESS LIGHTING AirPro Collection 36 In. Ceiling Fan Downrod in Black (P2606-31)
- GLOBAL INDUSTRIAL 108 Industrial Ceiling Fan, 6 Speed with Control, Matte Black (293049)
- Progress Lighting Ceiling Fans & Accessories