Shop All Ceiling Fans
Progress Lighting
AirPro Ceiling Fan Accessory White Canopy
Mfr # P2666-30
Zoro # G4467008
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Width 6.625 in
- Material Steel
- Color White
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P2666-30
- Zoro # G4467008
- UPC # 785247232161
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 6.625 in |
Height | 4 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Material | Steel |
Color | White |
Finish | White |
Description
Incorporate a ceiling fan accessory to make your ceiling fan more versatile when it comes to finding a place for it in your home décor vision. This 45-degree canopy is for ceiling fans that are mounted on a sloped ceiling and close-to-ceiling applications. The canopy is approved for use only with the following Progress Lighting ceiling fan models: P2501, P2503, P2521, P2526, P2530, P2531, P2533, P2539, and P2584.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Drain Hose (433468-01)
- REZNOR IGNITION BOARD, 1171350, YD (272626)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- AIR HANDLER 16-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (35Z752)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in White (P2607-28)
- PROGRESS LIGHTING Vast, 72", 16W LED, 8 Blade Fan (P2550-0930K)
- PROGRESS LIGHTING Whirl, 60" Blade Dia., Ceiling Fan, 5 Blades (P2574-8130K)
- PROGRESS LIGHTING Lindale Ceiling Fan Light Kit (P2669-8130K)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- PROMINENCE HOME Spring Hollow, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (50334-40)
- Progress Lighting Ceiling Fans