Shop All Ceiling Fans
Progress Lighting
AirPro, 60", Ceiling Fan Downrod
Mfr # P2608-143
Zoro # G4514778
product price: $76.00
/ea
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Material Steel
- Color Black
- Width 0.75 in
- Finish Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2608-143
- Zoro # G4514778
- UPC # 785247215256
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 0.75 in |
Height | 72 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Item | Fan Downrod |
Material | Steel |
Color | Black |
Finish | Graphite |
Description
3/4" x 60" downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 25 in. W X 16 in. H X 4 in. D 11 MERV Pleated Air Filter (HW1625-11R)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 14"W, Ceiling (V5150)
- QMARK Wall Painted Steel Front Wall Heater (SED2024)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6ACJ2)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Vintage Brass (P2607-163)
- PROGRESS LIGHTING Whirl, 60" Blade Dia., Ceiling Fan, 5 Blades (P2574-8130K)
- PROGRESS LIGHTING Air Pro - 42" Ceiling Fan (P2500-30)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- Progress Lighting Ceiling Fans