Shop All Ceiling Fans
Progress Lighting
Airpro 52" Ceiling Fan/outdoor Clg Fan
Mfr # P2526-20
Zoro # G4631938
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2526-20
- Zoro # G4631938
- UPC # 785247147717
- Country of Origin China
- Category Ceiling Fans
Details
Item | Airpro 52" Ceiling Fan/outdoor Clg Fan |
Indoor/Outdoor | Indoor, Outdoor |
Description
Airpro 52 In. Ceiling Fan/outdoor Clg Fan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC CAMLOCK SHAFT HEX HEAD 2 (G070-70019837)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (F1605-27 L)
- FILTERS-NOW Filters-NOW DPFG20X20X5AM13 20x20x5 MERV 13 Honeywell FC40R1003 Return Grille Filter Pack of - 2 (DPFG20X20X5AM13)
- MANITOWOC ICE Damper Assembly 48In (000008110)
- PROGRESS LIGHTING Lindale Ceiling Fan Light Kit (P2669-8130K)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- PROGRESS LIGHTING Fan 48"Downrod (P2607-30)
- PROGRESS LIGHTING Air Pro, 52", Ceiling Fan (P2501-15)
- PROGRESS LIGHTING Gaze, 60", LED 3 Plywood Blade (P2554-1530K)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- Progress Lighting Ceiling Fans & Accessories