Shop All Ceiling Fan Accessories
Progress Lighting
AirPro, 36", Ceiling Fan Downrod
Mfr # P2606-15
Zoro # G4514653
product price: $42.00
/ea
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Chrome
- Width 0.75 in
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2606-15
- Zoro # G4514653
- UPC # 785247215225
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 0.75 in |
Details
Item | Fan Downrod |
Material | Steel |
Finish | Polished Chrome |
Mounting | Ceiling |
Description
AirPro,36 In.,Ceiling Fan Downrod
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-222-TH)
- AAON HEATER CRKC 150W 480V 13 (R06520)
- THERNLUND Lb2 120V Lint Blitzer (LB2)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4" SWT (800-704)
- COMMERCIAL ELECTRIC White and Chrome Wooden Cone Pull Chain (82395)
- BISSELL HOMECARE 7120 4.06 In. Pvc Ceiling Fan Box (HO421758)
- SOUTHWIRE 4 In. W. 16 Cu. In. Octagon Ceiling Fan Box (54151-FANNB-UPC)
- SOUTHWIRE 4 In. W. 8 Cu. In. Round Ceiling Fan Box (56112-UPC)
- ASA ELECTRONICS ASA Electronics ASAACRG15 Air Condition Ceiling Kit with Digital Thermostat (ASAACRG15)
- SOUTHWIRE 4 In. W. 21 Cu. In. Octagon Ceiling Fan Box (54171-FAN-UPC)
- DAYTON Replacement motor for ceiling fan (60YG48)
- Progress Lighting Ceiling Fans & Accessories