Shop All Ceiling Fan Accessories
Progress Lighting
AirPro, 36", Ceiling Fan Downrod
Mfr # P2606-143
Zoro # G4514680
product price: $42.00
/ea
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Graphite
- Material Steel
- Width 0.75 in
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2606-143
- Zoro # G4514680
- UPC # 785247215218
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 0.75 in |
Details
Item | Fan Downrod |
Finish | Graphite |
Material | Steel |
Mounting | Ceiling |
Description
3/4" x 36" downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- DIAL MFG Aspen Pad, 22x27 In (110091)
- DAYTON Rectangular OEM Blower, 2450 RPM, 1 Phase, Direct, Rolled Steel (1TDR6)
- HONEYWELL Switch, Pneumatic (SP470A1000)
- PASS & SEYMOUR Ceiling Fan Box Installation Kit (55501CC)
- RACO Raco 7120 4.06 In. Pvc Ceiling Fan Box (6812960)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Black Extension 6 Pack (BD3906502)
- HUNTER CFL Bowl Fitter (99023)
- DAYTON Ceiling Mount Kit, 2-1/4 in. Dia., Steel (45LW15)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- LEVITON PULL CHAIN BRASS 36"" 1PK (C20-00006-000)
- Progress Lighting Ceiling Fan Accessories