Shop All Ceiling Fan Accessories
Progress Lighting
AirPro, 24", Ceiling Fan Downrod
Mfr # P2605-143
Zoro # G4514601
product price: $31.00
/ea
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Graphite
- Material Steel
- Width 0.75 in
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2605-143
- Zoro # G4514601
- UPC # 785247215195
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 0.75 in |
Details
Item | Fan Downrod |
Finish | Graphite |
Material | Steel |
Mounting | Ceiling |
Description
3/4" x 24" downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- WATTS Vent Elbows, Watts Series 909 ELF (909ELF)
- YORK Fan 3 Blade, 7/8in Bore (026-41594-000)
- DAYTON Commercial Infrared Heater, NG, 30,000 BtuH Input, 22 1/2 in H x (5VD61)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- INTEGRA MILTEX M & G Duravent 6DP-RCS 6 Inch Dura-Vent Dura/plus Round Ceiling Support Galvalume Painted Black Trim Collar Included (69675)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- VAXCEL INTERNATIONAL Sloped Ceiling Fan Adapter Kit 3/4In. (X-CK12WW)
- BROAN WALL CAP VENT BLK 3-4"" (885BL)
- Progress Lighting Ceiling Fan Accessories