Shop All Ceiling Fan Accessories
Progress Lighting
AirPro, 24", Ceiling Fan Downrod
Mfr # P2604-15
Zoro # G4514577
product price: $27.00
/ea
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Finish Polished Chrome
- Material Steel
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2604-15
- Zoro # G4514577
- UPC # 785247215188
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 0.75 in |
Details
Item | Fan Downrod |
Finish | Polished Chrome |
Material | Steel |
Mounting | Ceiling |
Description
3/4" x 18" downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- AMERIMAX HOME PRODUCTS 14x10' ALU Flashing (66314)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- HONEYWELL 50027910-001 Differential (50027910-0)
- SOUTHWIRE 4 In. W. 8 Cu. In. Round Ceiling Fan Box (56112-UPC)
- DAYTON Replacement motor for ceiling fan (60YG48)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Satin Brass (SC)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Chrome Extension 6 Pack (BD3906503)
- WAC Ceiling Fan Downrod Coupler (DC)
- MAXIM Basic-Max NA-Light 0.85" Wide Satin Nickel Ceiling Fan Accessory (FRD18SN)
- Progress Lighting Ceiling Fan Accessories