Shop All Ceiling Fan Accessories
Progress Lighting
AirPro, 12", Ceiling Fan Downrod
Mfr # P2603-15
Zoro # G4514531
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 0.75 in
- Finish Polished Chrome
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2603-15
- Zoro # G4514531
- UPC # 785247215164
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 0.75 in |
Details
Item | Fan Downrod |
Material | Steel |
Finish | Polished Chrome |
Mounting | Ceiling |
Description
3/4" x 12" downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Filter Cartridge - 4Hc-H For - Part# 9655-08H (9655-08H)
- AIR-CARE 10x10x1 Flex Air Filter (1010F)
- DAYTON Replacement Shaft (6380120)
- WATERPUR Waterpur KW1FLTR Replacement Filter (KW1FLTR)
- INTEGRA MILTEX M & G Duravent 6DP-RCS 6 Inch Dura-Vent Dura/plus Round Ceiling Support Galvalume Painted Black Trim Collar Included (69675)
- DAYTON Replacement motor for ceiling fan (60YG48)
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- DAYTON Ceiling Mount Kit, 2-1/4 in. Dia., Steel (45LW15)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- SATCO Satco 80-1994 3 Speed Ceiling Fan Switch (80/1994)
- ZORO SELECT Replacement motor for ceiling fan (60YG52)
- Progress Lighting Ceiling Fan Accessories