Shop All Ceiling Fans
Progress Lighting
Air Pro - 52" Outdoor Ceiling Fan
Mfr # P2502-30
Zoro # G4632105
product price: $225.00
/ea
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2502-30
- Zoro # G4632105
- UPC # 785247250219
- Country of Origin China
- Category Ceiling Fans
Details
Item | Air Pro - 52" Outdoor Ceiling Fan |
Indoor/Outdoor | Indoor, Outdoor |
Description
Air Pro - 52 In. Outdoor Ceiling Fan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Cord (VE6ALE5PCG)
- DAYTON Portable Heater, 208V AC, 3 Phase (784JJ1)
- DAYTON Propeller, Dia 6 In, 30 Deg Pitch (2PYR8)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE464)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- PROGRESS LIGHTING Airpro-4.25"Ceiling Fan Remote Control (P2631-30)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Vintage Brass (P2604-163)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-09WB)
- PROGRESS LIGHTING AirPro Collection 36 In. Ceiling Fan Downrod in Black (P2606-31)
- WAC Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Nickel with Remote Control (F-060)
- Progress Lighting Ceiling Fans