Shop All Ceiling Fans
Progress Lighting
Air Pro, 52", Ceiling Fan
Mfr # P2502-141
Zoro # G4516659
product price: $225.00
/ea
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fan Blade Finish Silver
- Number of Blades 5
- Blade Pitch 12°
- Reversible Non reversible
- Number of Speeds Three speed triple capacitor speed control, manual reverse control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2502-141
- Zoro # G4516659
- UPC # 785247221707
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 12.75 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Silver |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Non reversible |
Number of Speeds | Three speed triple capacitor speed control, manual reverse control |
Voltage | 120V |
Standards | UL Listed |
Item | Ceiling Fan |
Mount Type | Standard |
Finish | Galvanized Finish |
Color | Gray |
Material | Steel |
Description
This five-blade 52” fan comes with a tri-mount system and a three-speed pull chain switch with 72” lead wires. SureConnect® blade attachment and Quick Install Canopy systems included. Finished in galvanized Zinc, the blades contain an all weather rating system (ABS). This Builder fan is wet location listed and compatible with universal light kits.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Leak Sealer, Spray, 2-13/16 in. (4296-51)
- SEALED UNIT PARTS CO Supco® Port-A-Blaster Coil Cleaning Machine - 0.25 GPM - 140 PSI (ZPB140)
- ERIE Kel-T201 24V Heat Only Digital (KEL-T201)
- IDEAL Feed-Thru RJ-45 Installation Kit (33-507)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Vintage Brass (P2604-163)
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- PROGRESS LIGHTING Montague, 60" Blade Dia., Outdoor Ceiling Fan, 5 Blades (P2564-3030K)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- PROGRESS LIGHTING Fan 48"Downrod (P2607-30)
- PROGRESS LIGHTING Billows, 52", 5 Plywood Blade (P2552-09)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (F-001)
- Progress Lighting Ceiling Fans