Shop All Ceiling Fans
Progress Lighting
Air Pro, 52", Ceiling Fan
Mfr # P2501-15
Zoro # G4516753
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2501-15
- Zoro # G4516753
- UPC # 785247221714
- Country of Origin China
- Category Ceiling Fans
Details
Number of Blades | 5 |
Item | Ceiling Fan |
Description
A five-blade 52” indoor fan comes with a tri-mount system and a three-speed pull chain switch. SureConnect® blade attachment system included. With a 45-degree canopy and compatible with a universal light kit, the Builder fan is finished in Chrome .
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 2 Pole, 32A, 24V (HN52TC024)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHJ1)
- WHITE-RODGERS Hot Water Control (11 27 002S1)
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- PROGRESS LIGHTING Gulliver 23" 3-blade fandelier with LED lights (P250012-143-22)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Vintage Brass (P2607-163)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- PROGRESS LIGHTING Fan 72" Downrod (P2609-77)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- Progress Lighting Ceiling Fans