Shop All Vanity Lights
Progress Lighting
Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel
Mfr # P2010-09
Zoro # G4630407
product price: $123.00
/ea
Free Shipping & Returns
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 6-5/8"
- Width 21-1/2"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2010-09
- Zoro # G4630407
- UPC # 785247166374
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6-5/8" |
Width | 21-1/2" |
Details
Item | Adorn - Three Light Bath Bar |
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 100W |
Style | Contemporary/Soft |
Collection | Adorn |
Description
Adorn - Three Light Bath Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Automotive 280-Lumen LED Articulating Wo (CMMT25164)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 120V (S3440)
- PELICAN Flashlight, Battery Alkaline AA, 8 hr (3310PLCC)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- PROGRESS LIGHTING Holcombe Wall Lantern, Height: 16" (P560067-031)
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- PROGRESS LIGHTING Judson Three-Light Bath, Color: Gray (P300082-104)
- PROGRESS LIGHTING Creighton One-Light Med Wall Lt, Bronze (P560032-020)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Brown (P560051-020-30)
- ACCESS LIGHTING Fjord, LED Vanity, Brushed Steel Finish, Opal Glass (62480LEDD-BS/OPL)
- Progress Lighting Vanity Lights