Shop All Vanity Lights
Progress Lighting
Ace Led 4-Light Bath & Vanity, 9 W, Polished Chrome
Mfr # P2145-1530K9
Zoro # G4628681
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 4-3/4"
- Width 32-1/2"
- Housing Finish Polished Chrome
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2145-1530K9
- Zoro # G4628681
- UPC # 785247193530
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4-3/4" |
Width | 32-1/2" |
Details
Color | Gray |
Item | Led Bath Bracket,0k9 4-9W |
Housing Finish | Polished Chrome |
Lamp Type | Led |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 4 |
Light Type | 9W LED |
Style | Contemporary/Modern |
Collection | Ace LED |
Description
Led Bath Bracket,0k9 4-9W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- ILC Replacement for Ballast Bal1400actd (BAL1400ACTD BALLAST)
- ILC Replacement for Satco S3870 replacement light bulb lamp, 2PK (S3870 SATCO)
- BULBRITE Pack of 25 25 Watt Dimmable Half Chrome G16.5 Candelabra E12 Incandescent Bulb, 25PK (861211)
- PROGRESS LIGHTING Hollingsworth Wall Lantern, Height: 24" (P560082-031)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- PROGRESS LIGHTING Z-1030 One-Light LED Medium Wall Lantern, Color: Black (P560056-031-30)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- DALS LIGHTING Aria 36-Inch Rectangular Swivel Vanity Wall Sconce (VSW36-CC-BK)
- Progress Lighting Vanity Lights