Shop All Vanity Lights
This Product is Discontinued
Progress Lighting
Accessory Shade-White Sailcloth (Discontinued)
Mfr # P860027-000
Zoro # G4519809
This Product is Discontinued
Key Features
- Color White
- Height 5"
- Width 6-3/4"
- Housing Finish White Sailcloth
- Mounting Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P860027-000
- Zoro # G4519809
- UPC # 785247220083
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5" |
Width | 6-3/4" |
Details
Color | White |
Item | Accessory Shade-White Sailcloth |
Housing Finish | White Sailcloth |
Mounting | Strap |
Style | Farmhouse/Coastal |
Collection | Litchfield |
Description
Accessory Shade-White Sailcloth
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.