Shop All Flushmount Lights
Progress Lighting
7-1/4" Emblem Collection Surface Mount LED in White
Mfr # P810014-028-30
Zoro # G4527110
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P810014-028-30
- Zoro # G4527110
- UPC # 785247237524
- Country of Origin China
- Category Flushmount Lights
Description
Revel in the brilliant combination of easy installation and a sleek, modern lighting aesthetic offered by our Emblem Surface Mount LED Collection. A symbol of clean, classic designs with smooth, eye-appealing curvature, Emblem provides you with familiar lighting shapes and functional features engineered for both outstanding performance and unparalleled longevity. An excellent choice for general ambient lighting, each polished design features a smooth, slightly tapered trim ring surrounding a single, integrated LED light source. Each trim ring is available in two different sizes and finishes to help meet your unique design needs. Enjoy the unmatched level of glare control offered by the fixture’s diffused polycarbonate lens that also hides any unwanted LED pixilation. Each light fixture is home to an integrated AC LED light engine that seamlessly installs to a variety of ceiling pan junction boxes to give you added flexibility when it comes to creating your design vision. The surface mount will also satiate the cravings of any environmentally-aware and cost-savvy buyer with the fixture's long-lasting, 50,000-hour LED life span and 80% energy savings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 921x replacement light bulb lamp (921X EIKO)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, Black (DI-PA-24V12W-CL2-B)
- STREAMLIGHT Industrial Headlamp, 50/10 lm, Black Body (61400)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- PROGRESS LIGHTING LED Flush Mount (P350100-009-30)
- PROGRESS LIGHTING LED Flush Mount (P350100-015-30)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-20)
- PROGRESS LIGHTING Alabaster Glass 2-Light Flush Mount, 60 W, Brushed Nickel (P3689-09)
- PROGRESS LIGHTING Beyond LED Ceiling/Wall Round Mount, 17 W, Brushed Nickel (P2308-0930K9)
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- Progress Lighting Flushmount Lights