Shop All Outdoor Wall Lights
Progress Lighting
6" Square One-Light Wall Lantern
Mfr # P5643-30
Zoro # G4468329
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features DarkSky, Prewired
- Voltage 120 V
- Finish White
- Glass Color White
- Lamp Type PAR-38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5643-30
- Zoro # G4468329
- UPC # 785247564330
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 12 in |
Depth | 8.875 in |
Wire Length | 6 in |
Details
Features | DarkSky, Prewired |
Voltage | 120 V |
Finish | White |
Glass Color | White |
Lamp Type | PAR-38 |
Socket Type | socket |
Lamp Included | No |
Material | Aluminum |
Environment | Wet |
Indoor/Outdoor | Outdoor |
Power Source | Hardwired |
Power Source Required | Yes |
Socket Material | Porcelain |
Description
6" outdoor one-light wall square with heavy duty aluminum construction and die cast wall bracket. Powder coated finish. White finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Replacement LED Bulb for 24-Inch LED and 24-Inch Krypton Pro Bend-A-Lights (96402)
- MAXLITE Downlight, 6", CCT Selectable, 120-347V (RCF610WCSDW)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12450)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-3130K9)
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-30)
- PROGRESS LIGHTING 6" Square One-Light Wall Lantern (P5643-31)
- PROGRESS LIGHTING Z-1080 LED Collection Black Two-Light Large LED Outdoor Sconce (P560211-031-30)
- DABMAR LIGHTING Well Light, 4380, GRL, Fiberglass, Grill (FG4380-GRL)
- Progress Lighting Outdoor Wall Lights