Shop All Outdoor Wall Lights
Progress Lighting
6" Metallic Gray Outdoor Wall Cylinder
Mfr # P5641-82
Zoro # G4470316
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features DarkSky, Prewired
- Voltage 120 V
- Glass Color Gray
- Lamp Included No
- Socket Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5641-82
- Zoro # G4470316
- UPC # 785247564149
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 12 in |
Depth | 8.875 in |
Wire Length | 6 in |
Details
Features | DarkSky, Prewired |
Voltage | 120 V |
Finish | Metallic Gray |
Glass Color | Gray |
Lamp Included | No |
Socket Type | socket |
Lamp Type | PAR-38 |
Color | Gray |
Material | cast aluminum |
Number of Light Bulbs Required | 1 |
Environment | Wet |
Power Source Required | Yes |
Indoor/Outdoor | Outdoor |
Power Source | Hardwired |
Socket Material | Porcelain |
Description
6" downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Metallic Gray, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (G8) (BP20G8/830/LED)
- ILC Replacement for Philips Pl-l24w/835/4p replacement light bulb lamp (PL-L24W/835/4P PHILIPS)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack (LR24632-5PC)
- ILC Replacement for Viqua S410rl-ho replacement light bulb lamp (S410RL-HO VIQUA)
- PROGRESS LIGHTING Marquette Collection One-Light Medium Wall Lantern with DURASHIELD (P560172-031)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-31)
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- Progress Lighting Outdoor Wall Lights