Shop All Outdoor Wall Lights
Progress Lighting
6" Bronze Outdoor Wall Cylinder
Mfr # P5641-20
Zoro # G4468478
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features DarkSky, Prewired
- Voltage 120 V
- Finish Antique Bronze
- Glass Color Bronze
- Lamp Type PAR-38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5641-20
- Zoro # G4468478
- UPC # 785247564101
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 12 in |
Depth | 8.875 in |
Wire Length | 6 in |
Details
Features | DarkSky, Prewired |
Voltage | 120 V |
Finish | Antique Bronze |
Glass Color | Bronze |
Lamp Type | PAR-38 |
Lamp Included | No |
Socket Type | socket |
Color | Brown |
Material | cast aluminum |
Environment | Wet |
Power Source Required | Yes |
Socket Material | Porcelain |
Power Source | Hardwired |
Indoor/Outdoor | Outdoor |
Description
6" downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Antique Bronze finish, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 50W, BD17 Metal Halide HID Light Bulb (MXR50/U/MED)
- ILC Replacement for Keeler Practitioner Specialist replacement light bulb lamp (PRACTITIONER SPECIALIST KEELER)
- ILC Replacement for Philips F16t8/cw/26 replacement light bulb lamp (F16T8/CW/26 PHILIPS)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-30)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-3130K9)
- PROGRESS LIGHTING Marquette Collection One-Light Medium Wall Lantern with DURASHIELD (P560172-031)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-30)
- PROGRESS LIGHTING Barlowe Collection Antique Bronze One-Light Large Wall Lantern (P560158-020)
- PROGRESS LIGHTING LED One-Light Small Wall Sconce, Nickel (P710010-009-30)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-82)
- Progress Lighting Outdoor Wall Lights