Shop All Recessed Lighting Trims
Progress Lighting
5" Recessed Shower Trim for 5" Housing P851-ICAT
Mfr # P867WL-28
Zoro # G4467559
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted
- Base Type E26
- Power Source Hardwired
- Environment Wet
- Lamp Type Solid State
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P867WL-28
- Zoro # G4467559
- UPC # 785247224647
- Country of Origin China
- Category Recessed Lighting Trims
Details
Finish | Painted |
Base Type | E26 |
Power Source | Hardwired |
Environment | Wet |
Lamp Type | Solid State |
Description
5 inch recessed is ideal for new construction residential applications. It can also be used in most light commercial applications. The open shower trim use a friction springs to attach to the housing (P851-ICAT) to provide a flush fit against the ceiling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 DL 60W 4PK (OM60DM/950CA/4)
- ILC Replacement for Damar Jdr75w/wfl/e17/cg 120v replacement light bulb lamp (JDR75W/WFL/E17/CG 120V DAMAR)
- ILC Replacement for Colortran 176-104 replacement light bulb lamp (176-104 COLORTRAN)
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- PROGRESS LIGHTING 5" Shallow Baffle Trim ffor 5" housing (P1841-ICAT/P851-ICAT) (P8475-28)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-21)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- PROGRESS LIGHTING Recessed 6" Open Baffle Trim, White (P8075-28)
- PROGRESS LIGHTING 4" Recessed Eyeball Trim, White (P8046-28)
- ELCO LIGHTING 4 Adjustable Pinhole with Baffle Trim" (EL1423B)
- Progress Lighting Recessed Lighting Trims