Shop All Recessed Light Housing
Progress Lighting
5" LED Remodel Shallow IC/Non-IC Air-Tight Housing
Mfr # P1841-LED
Zoro # G4467297
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prewired
- Dimensions 12.125 in x 6 in x 5.375 in
- Power Source Hardwired
- Ceiling Opening 5.5 in
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P1841-LED
- Zoro # G4467297
- UPC # 785247234363
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Dimensions | 12.125 in x 6 in x 5.375 in |
Details
Features | Prewired |
Power Source | Hardwired |
Ceiling Opening | 5.5 in |
Frequency | 60 Hz |
Environment | Damp |
Power Source Required | Yes |
Description
5" LED Recessed Housing. IC rated and Air-Tight. Features an integral quick link connector for use with LED integrated trims or modules. Airtight rating reduces airflow between living spaces and unconditioned areas providing additional energy savings. Housing is suitable for residential or light commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5 Inch Round Ultra Bright LED Flood Light (1492127)
- ILC Replacement for Venture Lighting Mh50w/u/ps replacement light bulb lamp (MH50W/U/PS VENTURE LIGHTING)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-W)
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- PROGRESS LIGHTING Recessed Housing 4" New Construction Non-IC (P830-TG)
- PROGRESS LIGHTING Recessed Trim Sloped Ceiling Baffle, Black (P8004-31)
- PROGRESS LIGHTING Edgelit Recessed (P800005-028-30)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- PROGRESS LIGHTING 5" IC Remodel Housing with E26 Socket (P1851-ICAT)
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- Progress Lighting Recessed Light Housing