Shop All Recessed Light Housing
Progress Lighting
5" Incandescent Remodel Shallow IC/Non-IC Air-Tight Housing
Mfr # P1841-ICAT
Zoro # G4469668
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prewired
- Frequency 60 Hz
- Ceiling Opening 5.5 in
- Power Source Required Yes
- Dimensions 12.125 in x 6 in x 5.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P1841-ICAT
- Zoro # G4469668
- UPC # 785247234356
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Dimensions | 12.125 in x 6 in x 5.375 in |
Details
Features | Prewired |
Frequency | 60 Hz |
Ceiling Opening | 5.5 in |
Power Source Required | Yes |
Power Source | Hardwired |
Environment | Damp |
Base Type | E26 |
Description
5" Shallow Incandescent Recessed Housing. Both IC and Non-IC rated. Air-tight. Socket mounts to trim for optimum performance and consistent lamp position and can use a variety Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. The housing can be used with a variety of trims and finishes to create different lighting effects or to match any decor. The trims uses friction springs to attach to the housing to provide a flush fit against the ceiling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 75 W BR30 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3228)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- PROGRESS LIGHTING 5" IC Remodel Housing with E26 Socket (P1851-ICAT)
- PROGRESS LIGHTING Recessed Housing 6" New Construction IC (P645-TG)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- PROGRESS LIGHTING Recessed Trim Sloped Ceiling Baffle, Black (P8004-31)
- PROGRESS LIGHTING Edgelit Recessed (P800005-028-30)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- Progress Lighting Recessed Light Housing