Shop All Recessed Lighting Trims
Progress Lighting
5" Baffle Trim for for 5" housing (P851-ICAT)
Mfr # P868-31
Zoro # G4470246
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted
- Features Prewired
- Frequency 60 Hz
- Power Source Hardwired
- Environment Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P868-31
- Zoro # G4470246
- UPC # 785247234349
- Country of Origin China
- Category Recessed Lighting Trims
Details
Finish | Painted |
Features | Prewired |
Frequency | 60 Hz |
Power Source | Hardwired |
Environment | Damp |
Description
5" Step Baffle Trim in a Black finish and bright white powdered painted metal flange. UL and CUL listed for damp locations. The trim uses friction springs to attach to the housing to provide a flush fit against the ceiling. Compatible for use in Progress P851-ICAT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- SURE-LITES Metal Remote, 60 Cover, Double, Bk (SRM60DBK)
- PROGRESS LIGHTING 4" Recessed Eyeball Trim, White (P8046-28)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-21)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- PROGRESS LIGHTING 5" Shallow Baffle Trim ffor 5" housing (P1841-ICAT/P851-ICAT) (P8475-28)
- PROGRESS LIGHTING Recessed 6" Open Baffle Trim, White (P8075-28)
- PROGRESS LIGHTING 5" Recessed Shower Trim for 5" Housing P851-ICAT (P867WL-28)
- ELCO LIGHTING 7 Plastic Trim Ring" (RP8W)
- Progress Lighting Recessed Lighting Trims