Shop All Recessed Light Housing
Progress Lighting
1-Light Recessed Housing, 75 W
Mfr # P745-IC
Zoro # G4802500
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P745-IC
- Zoro # G4802500
- UPC # 785247106325
- Country of Origin Mexico
- Category Recessed Light Housing
Details
Item | Med 6" Ic Remod,75W |
Description
Med 6 In. Ic Remod,75W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A15 E26 DL 40W 2PK (BPA1540W95CAFL2)
- COAST PRODUCTS Coast XPH25R HP LED Headlamp, 410 lm (30324)
- PROGRESS LIGHTING Edition 1-Light Medium Wall Lantern, 100 W, Black (P6071-31)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2750 lm (FB32T8/TL850/6 ALTO 20PK)
- PROGRESS LIGHTING Recessed Housing 6" New Construction IC (P645-TG)
- PROGRESS LIGHTING Recessed Trim Sloped Ceiling Baffle, Black (P8004-31)
- PROGRESS LIGHTING Recessed Housing 4" New Construction Non-IC (P830-TG)
- PROGRESS LIGHTING 5" IC Remodel Housing with E26 Socket (P1851-ICAT)
- PROGRESS LIGHTING 5" Incandescent Remodel Shallow IC/Non-IC Air-Tight Housing (P1841-ICAT)
- PROGRESS LIGHTING Edgelit Recessed (P800005-028-30)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- Progress Lighting Recessed Light Housing