Shop All Power Inverters
Prog Dynamic
Prog Dynamic PD4560K12L Power Inverter 60 Amps Maximum Output
Mfr # P2A-PD4560K12L
Zoro # G904019129
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prog Dynamic
- MFR # P2A-PD4560K12L
- Zoro # G904019129
- UPC # 675566456020
- Country of Origin China
- Category Power Inverters
Description
Features
- Attractive Lightweight Panel Design Made From Black Impact - Resistant High Temperature Polymers.
- Provisions For Up To 12 Branch Circuit Breakers Plus A Center Feed Dual 50 Ampere Main Breaker.
- Optional L.E.D. Indicators Identify Which Fuse Is Blown.
- Converter/Charger Section Is Accessible From The Front.
- Converter/Charger Ratings Of 60 And 90 Ampere Which Is The Largest Rating Available In The Industry.
- Easy Access Reverse Battery Protection Fuses.
- Optional DC Disconnect Tie In.
- Type - Converter.
- Converts - 105 To 130 Volts AC To 13.6 Volts DC.
- Continuous Output Power - 1000 Watts.
- Ampere Rating - 60 Ampere.
- Efficiency - 80 Percent.
- With Reverse Battery Protection.
- With Thermal Protection.
- With Charger.
- With Fuse.
- With Fuse Holder.
- Length - 11.85 in.
- Width - 14-1/8 in.
- Height - 7.8 in.
- Weight - 12.00.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- ZORO SELECT Wall Switch, 15A, Ivory, 3-Way Type, 1/2 HP (RS315I)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-2)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN242120500)
- WESTWARD Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (26X001)
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- PANASONIC 1.6cuft MWO Inverter White (NNSN736W)
- SCHUMACHER ELECTRIC PI-750 750 W Power Inverter (SC386708)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PRM3000W24120S)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- Prog Dynamic Power Inverters