Shop All Paint Brushes
Proform
PICASSO PAINT BRUSH 2""
Mfr # PIC11-2.0
Zoro # G000537633
product price: $14.90
/ea
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # PIC11-2.0
- Zoro # G000537633
- UPC # 758598009188
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Proform Picasso 2 in. Stiff Angle Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 14.5 in L, 3.6 in D, 11.65 in W (49011)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CO2.0S)
- RUST-OLEUM Epoxy Mastic Coating, Silver Gray, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9182402)
- WOMBAT PORTAPAINT HDPE Paint Bucket, 1 1/2 gal (5009)
- PROFORM 4" Straight Paint Brush, PBT (70/30) Bristle (C4.0BS)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.0)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC1-3.0)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.5AS)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-1.5)
- PROFORM 1-1/2" Straight Paint Brush, PBT (70/30) Bristle (C1.5BS)
- PURDY CLR CUT ELIT PNTBRSH2.5"" (144152825)
- Proform Paint Brushes