Shop All Paint Brushes
Proform
PAINT BRUSH 3""LNG HNDL
Mfr # E3.0AS
Zoro # G300538699
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proform
- MFR # E3.0AS
- Zoro # G300538699
- UPC # 758598008501
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Proform Void 3 in. Soft Angle Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Pole Extension Al Fbrgls 2-4Ft (3204)
- BINKS HVLP Spray Gun, Medium, Gravity, 4 oz. (1466-12HV-C1S)
- OSBORN #1 Round Marking Paint Brush, Wood Handle (0007402000)
- ZINSSER Primer, Water, 1 qt, Gray, Interior/Exterior (286258)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-2.5)
- PROFORM 2-1/2" Straight Paint Brush (C2.5S)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.5AS)
- PROFORM 3" Angle Sash Paint Brush, PBT (70/30) Bristle (CS3.0AS)
- PROFORM 2" Straight Paint Brush, White China Bristle (CB2.0X)
- PROFORM 1-1/2" Straight Paint Brush, PBT Bristle (PIC4-1.5)
- MACK BRUSHES Brown Pencil Quill, Plain Handle (179-1)
- Proform Paint Brushes