Shop All Paint Brushes
Proform
PAINT BRUSH 2""OVL ANG
Mfr # PIC5-2.0
Zoro # G200537662
product price: $14.90
/ea
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # PIC5-2.0
- Zoro # G200537662
- UPC # 758598008426
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Proform Picasso 2 in. Soft Angle Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Yellow, 20 oz 6 PK (620-1443)
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- HANDY Plastic Paint Bucket Liner, 1 qt, 6 PK (2520-CT)
- RUST-OLEUM Interior/Exterior Paint, Flat, BROWN, 1 qt (239083)
- PROFORM 4" Straight Paint Brush (CB4.0VS)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.5AS)
- PROFORM PAINT BRUSH 2.5""LNG HNDL (E2.5AS)
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (CO3.5S)
- PROFORM 4" Straight Paint Brush, White China Bristle (CB4.0X)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (C2.5BS)
- WOOSTER 4" Block Paint Brush, White China/Polyester Bristle, Wood Handle (0F51190040)
- Proform Paint Brushes