Shop All Paint Brushes
Proform
5" Block Paint Brush, PBT Bristle
Mfr # CBH5.0L
Zoro # G3943067
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Block
- Brush Size 5"
- Basic Bristle Material Synthetic
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # CBH5.0L
- Zoro # G3943067
- UPC # 758598000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 5" |
Details
Item | Paint Brush |
Brush Style | Block |
Basic Bristle Material | Synthetic |
Bristle Material | PBT |
Description
Blockhead series, screw-in handle, PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (CO3.5S)
- THE BRUSH MAN Weathered Wood, 12 PK (PAINT-RF-WEA)
- KRYLON Rust Preventative Spray Paint, Vintage Gray, Gloss, 12 oz (K02726007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Burgundy Paint+Primer Spray Paint 12 oz (K02704007)
- PROFORM 3" Straight Paint Brush, PBT (70/30) Bristle (CO3.0S)
- PROFORM PAINT BRUSH 3""LNG HNDL (E3.0AS)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC11-1.5)
- PROFORM 1" Angle Sash Paint Brush, PBT (70/30) Bristle (CS1.0AS)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (C2.5BS)
- PROFORM PAINT BRUSH 2.5""LNG HNDL (E2.5AS)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4187-2)
- Proform Paint Brushes