Shop All Paint Brushes
Proform
4" Straight Paint Brush, PBT Bristle
Mfr # PIC2-4.0
Zoro # G7047513
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Brush Size 4"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # PIC2-4.0
- Zoro # G7047513
- UPC # 758598008105
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where paint, cleaners and water collect, creating a no-drip after cleaning benefit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Sealr Drywall Gardz Qt (02304)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (RR300-6-1/2)
- WOOSTER 5-1/2" Lambswool Pad Painter (BR424)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- PROFORM 2-1/2" Straight Paint Brush, PBT Bristle (PIC2-2.5)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (CS3.0AVS)
- PROFORM PAINT BRUSH 3""LNG HNDL (E3.0AS)
- PROFORM 2.5 in. Picasso Minotaur Bulb Handle Angled Oval Paint Brush (PIC21-2.5)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC6-1.5)
- PROFORM 5" Block Paint Brush (CBH5.0B)
- OSBORN 2" Flat Sash Paint Brush, Plastic Handle (0007008700)
- Proform Paint Brushes