Shop All Paint Brushes
Proform
3" Straight Paint Brush, PBT (70/30) Bristle
Mfr # CO3.0S
Zoro # G7047617
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # CO3.0S
- Zoro # G7047617
- UPC # 758598002073
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, straight-cut oval handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Roller Gauge, 6 PK (R083)
- OSBORN #6 Round Marking Paint Brush, Camel Hair Bristle, Wood Handle (0007402500)
- RUST-OLEUM 1/2 Pt Dark Walnut Varathane Oil-Based Interior Wood Stain (211807)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- PROFORM 1-1/2" Straight Paint Brush, PBT Bristle (PIC4-1.5)
- PROFORM 1" Angle Sash Paint Brush, PBT Bristle (PIC6-1.0)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (CS3.0AVS)
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C3.5AS)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC6-2.0)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1 1/2)
- Proform Paint Brushes