Shop All Paint Brushes
Proform
3" Straight Paint Brush, PBT (70/30) Bristle
Mfr # C3.0BS
Zoro # G7046682
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # C3.0BS
- Zoro # G7046682
- UPC # 758598001779
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, straight-cut beaver tail handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based (2402-01)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3974)
- RUST-OLEUM Universal White Flat Bonding Primer 1 qt (330494)
- TITAN $SPRAY GUN HVLP GRAVITY FEED 1.4 MM (TL19000)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CS2.0AS)
- PROFORM PICASSO PAINT BRUSH 3"" (PIC11-3.0)
- PROFORM 4" Straight Paint Brush, White China Bristle (CB4.0X)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (CS2.0AVS)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC1-3.0)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle, 1 (PIC11-2.5)
- WOOSTER Softip Paint Brush, Angled Profile, 2.5in Wide, Plastic Kaiser Handle (0Q32080024)
- Proform Paint Brushes