Shop All Paint Brushes
Proform
3" Straight Paint Brush
Mfr # CB3.0VS
Zoro # G7046822
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # CB3.0VS
- Zoro # G7046822
- UPC # 758598004459
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Straight |
Description
Contractor series, straight-cut beaver tail handle, stiff PBT filament, will work well in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Pink, Water -Based (A03612004)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 10 PK (422W53)
- BINKS Side Port Control (54-3347)
- KRYLON Spray Paint, John Deere Green, High-Gloss, 12 oz (K01932008)
- PROFORM 1.5 in. Just Paint PBT Straight Cut Standard Handle Brush (M1.5S)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-1.5)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.0)
- PROFORM PAINT BRUSH 2""OVL ANG (PIC5-2.0)
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C3.5AS)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ4)
- Proform Paint Brushes