Shop All Paint Brushes
Proform
3" Angle Sash Paint Brush, PBT Bristle
Mfr # PIC6-3.0
Zoro # G3244557
product price: $21.50
/ea
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # PIC6-3.0
- Zoro # G3244557
- UPC # 758598009041
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where paint cleaners and water collect creating a no-drip after cleaning benefit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Mastic Primer, White (MPRWB1G)
- LINZER Brush Pnt Wht China Poly 6In (3550-6)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Brown, 1 gal (31400-1)
- TRIMACO SuperTuff Cone Strainer, Medium Mesh, PK 4 (11101)
- PROFORM 1" Angle Sash Paint Brush, PBT Bristle (PIC6-1.0)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC6-2.0)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC6-1.5)
- PROFORM 3" Straight Paint Brush (CB3.0VS)
- PROFORM 3" Angle Sash Paint Brush, PBT (70/30) Bristle (CS3.0AS)
- PROFORM 5" Block Paint Brush, PBT Bristle (CBH5.0L)
- PREMIER 4 Pc Zpro Sbl/Brst Art Brsh (AR10104)
- Proform Paint Brushes