Shop All Paint Brushes
Proform
3" Angle Sash Paint Brush, PBT Bristle
Mfr # P3.0AS
Zoro # G3945045
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # P3.0AS
- Zoro # G3945045
- UPC # 758598000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | PBT |
Description
Professional ergonomic series, angled-cut, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER Paint Spryer Control 250 (0529042)
- 3M 1 qt. Auto Body Filler (05800)
- SUNNYSIDE Paint Thinner gal., PK6 (704G1)
- THE BRUSH MAN 7” Poly Core Roller Cover, 3/8” Nap, 36PK (RC7-3/8-HD)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC3-3.0)
- PROFORM Proform 1809946 Picasso 2.5 in. Stiff Angle PBT Paint Brush (1809946)
- PROFORM 1.5 in. Just Paint PBT Straight Cut Standard Handle Brush (M1.5S)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (CS1.5AS)
- PROFORM 5" Block Paint Brush (CBH5.0B)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-1.5)
- WOOSTER 1/8" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/8)
- Proform Paint Brushes