Shop All Paint Brushes
Proform
3" Angle Sash Paint Brush, PBT Bristle
Mfr # CS3.0AVS
Zoro # G7046016
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # CS3.0AVS
- Zoro # G7046016
- UPC # 758598004428
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | PBT |
Description
Contractor series, angled-cut sash handle, stiff PBT filament, will work well in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL-IT Steel-it BLACK Polyurethane 14oz Spray Can (1012B)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Gloss, 14 oz (V2119838)
- GACO 5 Gal Sedona GacoDeck Water-Based Elastomeric Top Coat (DT47)
- TRIMACO 5GALMesh Paint Strainer (11523/12)
- PROFORM PAINT BRUSH 2""LNG HNDL (E2.0AS)
- PROFORM 2.5 in. Picasso Minotaur Bulb Handle Angled Oval Paint Brush (PIC21-2.5)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC2-3.0)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC3-3.0)
- PROFORM 3.0 in. Just Paint PBT Straight Cut Beaver Tail Brush (M3.0BS)
- PROFORM Picasso 3 in. Soft Angle PBT Paint Brush (PR6067)
- ROYAL BRUSH Royal Brush 1289644 Plastic Six Style Palette Knife Classroom Value Pack; Pack of 36 (1289644)
- Proform Paint Brushes