Shop All Paint Brushes
Proform
3" Angle Sash Paint Brush, PBT (70/30) Bristle
Mfr # C3.0AS
Zoro # G7047538
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # C3.0AS
- Zoro # G7047538
- UPC # 758598001823
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, angled-cut standard handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Adhesive Applicator, 1/8" Nap, Woven Fabric (R245-3)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot White, Water -Based (K41130404-16)
- MOTHERS 1024 24 oz CMX Ceramic Spray Coating (MO324336)
- SIKKENS Flood Pro Series Solid Satin Cedar Acrylic Wood Stain 1 gal (FLD82301)
- PROFORM 2" Straight Paint Brush (E2.0S)
- PROFORM Proform 1809946 Picasso 2.5 in. Stiff Angle PBT Paint Brush (1809946)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-2.5)
- PROFORM 2-1/2" Angle Sash Paint Brush (C2.5AVS)
- PROFORM PAINT BRUSH 2""LNG HNDL (E2.0AS)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CS2.0AS)
- A RICHARD TOOLS A Richard Tools 94062 4 in. General Purpose Straight Paint Brush Roller Cover 0.375 in - Pack of 2 (94062)
- Proform Paint Brushes