Shop All Paint Brushes
Proform
3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle
Mfr # C3.5AS
Zoro # G7047574
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # C3.5AS
- Zoro # G7047574
- UPC # 758598002264
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, angled-cut standard handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR726-9)
- RUST-OLEUM Paint Leveling Additive, 8oz, Solvent Base (9404730)
- KRYLON Short Cuts 1/3 Fl Oz Sun Yellow Gloss Paint Pen (SCP-906)
- OSBORN 2" Flat Sash Paint Brush, Plastic Handle (0007008700)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.5)
- PROFORM 4" Straight Paint Brush, PBT (70/30) Bristle (C4.0BS)
- PROFORM 2-1/2" Straight Paint Brush (E2.5S)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (CS2.0AVS)
- PROFORM 6" Block Paint Brush, PBT Bristle (CBH6.0L)
- PROFORM 4" Straight Paint Brush, White China Bristle (CB4.0X)
- LINZER 3/4 in. Flat Touch-Up Paint Brush (C9304-7)
- Proform Paint Brushes