Shop All Paint Brushes
Proform
2" Straight Paint Brush, White China Bristle
Mfr # CB2.0X
Zoro # G3926258
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # CB2.0X
- Zoro # G3926258
- UPC # 758598000000
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Contractor series, straight-cut beaver tail handle, natural bristle China white, specifically designed for oil-based products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORROSEAL RAM 8-Piece Professional Painting Kit (728)
- RUST-OLEUM 11 Oz Yellow Specialty Fluorescent Spray (1942830)
- DEVILBISS Disposable Measuring Guide Inserts, PK10 (DPC-61-K10)
- 3M Atomizing Head Refill, 1.4mm, Orange (26584)
- PROFORM 4" Straight Paint Brush, White China Bristle (CB4.0X)
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C3.5AS)
- PROFORM PAINT BRUSH 2""LNG HNDL (E2.0AS)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC6-2.0)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.5AS)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC2-3.0)
- ZORO SELECT 4" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK3)
- Proform Paint Brushes