Shop All Paint Brushes
Proform
2" Straight Paint Brush
Mfr # E2.0S
Zoro # G3243321
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proform
- MFR # E2.0S
- Zoro # G3243321
- UPC # 758598008525
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Straight |
Description
Proform Technologies has some great news that will be helpful with your painting work needs. Proform Technologies is a reputable manufacturer located in the United States manufacturing different kinds of paint brushes. Our firm is equipped with inordinate facilities and experienced workers. Our company currently is offering both our newbie customers as well as the existing ones the opportunity to brand the brushes they purchase from us with custom labels themselves. This is a great idea being used by our company as a way of enhancing the services of our great clients.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 11" Whizz Heavy Duty Mini-Roller Frame (86601)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R943)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Surface: Metal (301994)
- CABOT Stain, Driftwood Gry, Semi-Solid Flat, 1gal (140.0017444.007)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- PROFORM PAINT BRUSH 2.5""LNG HNDL (E2.5AS)
- PROFORM 2-1/2" Angle Sash Paint Brush (C2.5AVS)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.5AS)
- PROFORM 4" Straight Paint Brush, White China Bristle (CB4.0X)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-1.5)
- PROFORM PAINT BRUSH 3""LNG HNDL (E3.0AS)
- Proform Paint Brushes