Shop All Paint Brushes
Proform
2" Angle Sash Paint Brush, PBT Bristle
Mfr # PIC6-2.0
Zoro # G3243638
product price: $14.90
/ea
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # PIC6-2.0
- Zoro # G3243638
- UPC # 758598009027
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SPRAY GUN HVLP 3 PC KIT DUAL SET UP (TL19100)
- MINWAX PICKLING STAIN MINWAX QT (618604444)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- OLD MASTERS 45004 Oil Based Sanding Sealer - 1 Quart (OL327331)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC6-3.0)
- PROFORM 1" Angle Sash Paint Brush, PBT Bristle (PIC6-1.0)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC6-1.5)
- PROFORM 3" Angle Sash Paint Brush (C3.0AVS)
- PROFORM 2-1/2" Angle Sash Paint Brush (C2.5AVS)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C1.5AS)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080330)
- Proform Paint Brushes