Shop All Paint Brushes
Proform
2" Angle Sash Paint Brush, PBT Bristle
Mfr # P2.0AS
Zoro # G3944607
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # P2.0AS
- Zoro # G3944607
- UPC # 758598000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | PBT |
Description
Professional ergonomic series, angled-cut, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.016" Tip Size (FFLP516)
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR013)
- RUST-OLEUM Interior/Exterior Paint, Oil Base, Safety Red, 1 gal (K7764-402)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC4-3.0)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC2-3.0)
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C3.5AS)
- PROFORM 3" Straight Paint Brush (CB3.0VS)
- PROFORM 3" Angle Sash Paint Brush, PBT (70/30) Bristle (C3.0AS)
- PROFORM PAINT BRUSH 2""LNG HNDL (E2.0AS)
- ZORO SELECT 2" Angle Sash Paint Brush, Synthetic Bristle, Sealed Wood Handle (1XRN3)
- Proform Paint Brushes