Shop All Paint Brushes
Proform
2-1/2" Angle Sash Paint Brush, PBT Bristle
Mfr # PIC5-2.5
Zoro # G3243960
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proform
- MFR # PIC5-2.5
- Zoro # G3243960
- UPC # 758598008433
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK (44502)
- RAE Traffic Zone Marking Paint, 1 gal., White, Chlorinated Solvent -Based (7493-01)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Safety Green, Solvent -Based (362971)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-1.5)
- PROFORM 2" Straight Paint Brush, PBT Bristle (PIC4-2.0)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC13-3.0)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC6-2.0)
- PROFORM 1.5 in. Just Paint PBT Angled Cut Standard Handle Brush (M1.5AS)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.5AS)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- Proform Paint Brushes