Shop All Paint Brushes
Proform
1" Angle Sash Paint Brush, PBT Bristle
Mfr # PIC6-1.0
Zoro # G3243741
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # PIC6-1.0
- Zoro # G3243741
- UPC # 758598009003
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Primer, Flat, White, 12 oz, Exterior (334019)
- MINWAX Reg Paste Finishing Wax (78500)
- SAFETY FIRST DE1604 12 oz Engine Enamel Paint; Universal Gold (SA325385)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC6-1.5)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC6-3.0)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC11-1.5)
- PROFORM 2-1/2" Proform PIC13-2.5 Picasso Stiff Paint Brush, Oval Handle (PIC13-2.5)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (P2.5AS)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC4-3.0)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144064330)
- Proform Paint Brushes