Shop All Paint Brushes
Proform
1" Angle Sash Paint Brush, PBT (70/30) Bristle
Mfr # CS1.0AS
Zoro # G7046418
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proform
- MFR # CS1.0AS
- Zoro # G7046418
- UPC # 758598002011
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, angled-cut sash handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (7780830)
- PROSTRIPE Prostripe 3/16" X 150Ft Elite Light Charcoal/Silver Pinstripe (74830) (R41110)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- WEILER 3" Varnish Brush Polystyrene/ Nylon Bristle (40060)
- PROFORM 6" Block Paint Brush (CBH6.0B)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- PROFORM 1.5 in. Just Paint PBT Straight Cut Standard Handle Brush (M1.5S)
- PROFORM 2" Straight Paint Brush (E2.0S)
- PROFORM 1-1/2" Straight Paint Brush, PBT (70/30) Bristle (C1.5BS)
- PROFORM 3" Straight Paint Brush (CB3.0VS)
- SAX Paint Brush Multipack 6 PK (1567612)
- Proform Paint Brushes