Shop All Paint Brushes
Proform
1-1/2" Straight Paint Brush, PBT (70/30) Bristle
Mfr # C1.5BS
Zoro # G3945760
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Brush Size 1-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # C1.5BS
- Zoro # G3945760
- UPC # 758598000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, straight-cut beaver tail handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 4 oz (PA902)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss Black, 1 gal (802603)
- OLD MASTERS Satin Clear Oil-Based Polyurethane 1 gal (48301)
- JET-LUBE 12 oz. Gray Solvent Galvanizing Compound (60541)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (CS1.5AS)
- PROFORM 2" Angle Sash Paint Brush (C2.0AVS)
- PROFORM 2 in. Picasso Minotaur Bulb Handle Angled Oval Paint Brush (PIC21-2.0)
- PROFORM 2-1/2" Angle Sash Paint Brush (C2.5AVS)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-1.5)
- PROFORM PAINT BRUSH 1.5""LNG HNDL (E1.5AS)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-5)
- Proform Paint Brushes